Ball socket KB..-PP
Series | kbo..-pp-as |
---|---|
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Logistic Weight | 37,36 g |
---|---|
Series | kbo..-pp-as |
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Length | 36 mm |
Sealing | sealed both sides |
Material | steel |
Usually arrives within 14 working days