ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
Ballpoint wrenches - long arm - metric phosphate
See technical informationSee documentsReferences
Superseded Ref:5095525
Roebuck:4981732
Rubix:102356
EAN:3660338516795

Documents
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1,5 mm |
| Length | 91.5 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- Usually arrives within 14 working days
