References
Facom:83H.4
Rubix:1235712
EAN:3148511240410




Product details : FACOM HEXAGONAL KEY 83H.4
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Packaged dimensions (D x W x H) | 103x30x4 mm |
| Package weight | 13 g |
| Imprint | hex / allen |
| Imprint size | 4 |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- In stock: Next day delivery
