Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095492
rubix:
2525620
ean:
3660338517273
Technical specifications
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
58
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
58
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.10
excl. VAT
/
Each
£
0.12
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 83H.24
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 10MM
GEDORE DT 2142 4 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 10MM
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
FACOM 89TXA.7 TORX 7 P SHAPED HEX KEY
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
ROEBUCK HEX WRENCH LONG ARM 1/16 INCH
FACOM HEXAGONAL KEY 89.55
FACOM T HANDLE KEY 84TZSA.5
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 27MM
WERA 022041 950PKLS HEX KEY 2.0/100 LONG BALLEND CHROME-PLATED
GEDORE HEX SOCKET 3MM 1669540 DTT423
WERA 024167 967L TORX KEY HF TX30/122 LONG BLACKLASER