Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM T HANDLE KEY 84TZSA.5
FACOM T HANDLE KEY 84TZSA.5
Male wrench with spherical "P" handle
References
facom:
84TZSA.5
rubix:
157A3093
ean:
3662424074875
Technical specifications
Imprint
Hex / Allen
Imprint size
5
Length
183
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM T HANDLE KEY 84TZSA.5
Silicon-carbon steel for longer service life
Soft grip for greater comfort and to apply more torque
Spherical head enables rapid screwing up to an angle of 30°.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5
Length
183
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.44
excl. VAT
/
Each
£
11.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83SH.10
ROEBUCK UK0112 SUBKEY CABINET KEY
FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER
GEDORE DT 2142 2 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
WERA 021645 950L HEX KEY 12.0/250 LONG CHROME PLATED
FACOM 86H.JE7BSLS SLS 7 PIECE FOLDING METRIC HEX KEYS 1.5MM - 6MM
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
WERA 133152 950PKS HEX KEY 2.5/63 SHORT BALLEND CHROME PLATED
GEDORE 12MM SOCKET KEY 42 Z 12
BRIT EXP SHORT HEX KEY 12MM
FACOM HEXAGONAL KEY 83H.7
GEDORE 3MM BALL END HEX KEY 42 KEL 3
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
"WERA 022079 950PKL HEX KEY 0.05""/83 LONG BALLEND BLACKLASER"
ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)