Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Swarf removal machining
(118)
Non-machining metalwork
(10)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Band saw
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
Band saw Huvema
References
huvema:
HU 270 AC-4
rubix:
214A4814
manufacturer :
16318
Technical specifications
Voltage
400
V
Power
1100
W
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
Technical specifications
Attributes
Voltage
400
V
Power
1100
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,092.80
excl. VAT
/
Each
£
3,711.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SEALEY SM35CE 300MM HORIZONTAL HYDRAULIC ARM BANDSAW
HUVEMA 16452 HU 150 PB-2 BANDSAW MACHINE
CLARKE BANDSAW MACHINE 6 INCH (D) CBS45MD
SIP 450MM METAL B/SAW 01597
HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
SIP 01594 12IN METAL CUTTING BANDSAW 230V
"SIP 300MM/12"" INDUSTRIAL METAL CUTTING HORIZONTAL BANDSAW 1100W 415V"
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW
HUVEMA HU210AC-4 BANDSAW MACHINE 16317
SIP 01530 15IN SWIVEL HEAD MANUAL & AUTO-CUT METAL BANDSAW
SIP 01520 8IN SWIVEL HEAD PULL-DOWN METAL BANDSAW
MAKITA DPB180Z 18V BAND SAW PORTABLE
SIP 01599 18IN 230V PROFESSIONAL METAL BANDSAW
HUVEMA 16477 BMSY 360 C BANDSAW
SIP 01526 10IN VARI-SPEED SWIVEL HEAD METAL BANDSAW