Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN
MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859647
rubix:
216A2489
ean:
3660338146398
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.26
excl. VAT
/
Each
Ā£
14.71
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 859300 DOUBLE BANJO 15/12 5-1/2
MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN
MECALINE 869394 STRAIGHT MALE FITTING 6- R1/4IN
SMC KFG2T1008-03S INSERT FITTING
MECALINE 859452 TEE FITTING 8 R1/8IN
MECALINE 859542 FEMALE ELBOW 15-R1/2IN
MECALINE 859052 PLUG 8
MECALINE 859409 STRAIGHT FEMALE FITTING 6-1/4
SMC KFG2T1075-04S INSERT FITTING
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
MECALINE 859496 FEMALE TEE FITTING 18-3/4
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
SMC KFG2L1075-04S INSERT FITTING
MECALINE 859018 OLIVE 14 S
MECALINE NUT 8 859041