Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859300 DOUBLE BANJO 15/12 5-1/2
MECALINE 859300 DOUBLE BANJO 15/12 5-1/2
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859300
rubix:
216A2245
ean:
3660338143229
Technical specifications
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859300 DOUBLE BANJO 15/12 5-1/2
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.70
excl. VAT
/
Each
£
12.84
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
SMC DHF10-02 FITTING
MECALINE 859612 FEMALE STRAIGHT FITTING 12-1/4
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE 859483 FEMALE TEE FITTING 6-1/4
PARKER F3BPL6/8-1/8 STUD FITTING 6X8 MALE 1/8IN BSPT
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
SMC KFG2V0806-03S INSERT FITTING
MECALINE 859449 TEE FITTING 4 R1/8IN
MECALINE 859182 FEMALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 859081 SINGLE BANJO H 5/3-M5
MECALINE MALE ELBOW 14-R1/2IN859522
MECALINE NUT 12 859043