• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Drilling bars
  6. Drilling bar
  7. OMEGAPROD OM01011 5 BAR 18MM SET FOR BORING HEAD BORING BAR SET

OMEGAPROD OM01011 5 BAR 18MM SET FOR BORING HEAD BORING BAR SET

Bar

See technical information

References

Omega Products:OM01011
Rubix:294A0253
brand logo
brand logo

Product details : OMEGAPROD OM01011 5 BAR 18MM SET FOR BORING HEAD BORING BAR SET


Technical specifications


Attributes
Useboring head
Body materialsteel
Show UNSPSC/ECL@SS
£ 185.95 excl. VAT
/ Each
£ 223.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A16T-SDXCR3 TURNING TOOL HOLDER BORING BAR 5721832SANDVIK A25T-PCLNL12HP 6339924SANDVIK A32T-STFCR16 BORING BAR 5722405SANDVIK 820-250TC22-C8 COROMANT CAPTO 6352115SANDVIK C12S-STFCR-2C TURNING TOOL HOLDER BORING BAR 5726781E12QSTFCL09R-SVIK T-MAX U BORING BSANDVIK A40T-PSKNL 12 6049326SANDVIK E08R-SDUCL2 TURNING TOOL HOLDER BORING BAR 5732383SANDVIK A32T-SVPBR 16 BORING BAR FOR TURNING 5722408SANDVIK E08R-SDUCR2 TURNING TOOL HOLDER BORING BAR 5732355A10KSWLPL04R-SVIK COROTURN 111 SOLSANDVIK QI-RAFG05C25-016A SOLID BORINGBAR ADAP 7941928A10KSWLPR04R-SVIK COROTURN 111 SOLSANDVIK F12Q-STFCR 09-R 107 DAMPED CARBIDE BORING BAR 5734195SANDVIK A10R-PTFNR2HP TURNING TOOL HOLDER BORING BAR 6339953
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap