References
Festo:B-1/2
Rubix:80372504
Manufacturer :3571
EAN:4052568008376

Technical specifications
| Material | galvanised steel (blanking plug);polyamide, thermoplastic polyurethane (o-ring) |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 3571 BLANKING PLUG B-1/2
Blanking plug B-1/2 As per DIN 908, with sealing ring. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x70x41 mm |
|---|---|
| Logistic Weight | 43,67 g |
| Material | galvanised steel (blanking plug);polyamide, thermoplastic polyurethane (o-ring) |
| Connection 1 | g 1/2 in |
| Max. service pressure | 50 bar |
| Profile | internal hexagon, af 10 |
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ 10 pieces
£ 32.64 incl. VAT
- Delivery usually within ( 2 ) days