CAMOZZI BSP ADAPTOR-FEM ELBOW-1/8 THREAD 2013 1/8

BSP Male Elbow

See technical informationSee documents
References
Camozzi:2013 1/8
Rubix:203A1258
Manufacturer :50-2013-0056
brand logo
Technical specifications
Materialbrass
Connection 1g 1/8
Max. service pressure80 bar
See all Specifications
Documents

Product details : CAMOZZI BSP ADAPTOR-FEM ELBOW-1/8 THREAD 2013 1/8


The wide range of Camozzi pipe fittings, which includes straight, L and Tee, Cross piece male or female couplings, guarantees the necessary support during the design of compressed air systems.

Technical specifications


Attributes
Materialbrass
Connection 1g 1/8
Max. service pressure80 bar
Profilefixed female elbow
Connection 2g1/8
Min. temperature-40 °C
Max. temperature120 °C
Type of threadingbsp
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Usually arrives within 14 working days