References
Festo:NPFC-DS-G14-G12-M
Rubix:391A4160
Manufacturer :8142587
EAN:4052568568207

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142587 DOUBLE NIPPLE
NPFC-DS-G14-G12-M double nipple
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 10 bar |
| Profile | npfc |
| Connection 2 | g 1/4 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- Delivery usually within ( 6 ) days