References
Camozzi:2040 1/8-1/8
Rubix:203A3185
Manufacturer :50-2040-0056


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r1/8 (bspt) |
| Max. service pressure | 80 bar |
Product details : CAMOZZI BSPT ADAPTOR-Y CONNECTOR-1/8 THREAD 2040 1/8-1/8
O-RING ID: 14.00 mm Cord Ø: 2.50 mm Mat: FKM, Shore A70 +/- 5, green
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r1/8 (bspt) |
| Max. service pressure | 80 bar |
| Profile | y connector male/female (equal) |
| Connection 2 | g1/8 (bspp) |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days