FESTO 19527 BARBED T-CONNECTOR FCN- 3-PK-2 B


Barbed T-Connector

References
festo:FCN-3-PK-2-B
rubix:122A9557
manufacturer :19527
ean:4052568022594
FCN-3-PK-2-B Barbed T-connector
brand logo
Technical specifications
MaterialDie-Cast Zinc (Housing)
See all Specifications

Product details : FESTO 19527 BARBED T-CONNECTOR FCN- 3-PK-2 B


Barbed T-connector FCN-3-PK-2-B For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=1,3 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C

Technical specifications


Attributes
Logistic Weight4,79 g
MaterialDie-Cast Zinc (Housing)
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 10 pieces
£ 53.16 incl. VAT
  • Delivery usually within ( 11 ) days