MECALINE 859693 FLOW REG METER-OUT STAINLESS STEEL G1/8IN
STAINLESS STEEL EXHAUST MALE FEMALE FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:859693
Rubix:216A1307
EAN:3660338146770


Technical specifications
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 20 bar |
Documents
Product details : MECALINE 859693 FLOW REG METER-OUT STAINLESS STEEL G1/8IN
Material: Stainless Steel 316L. Pression range: 1…10 Bar. Temperature range : -10°C...+120°C. FKM seal
Technical specifications
Attributes
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 20 bar |
| Profile | male hosetail (g 1/8 male to 1/8 inch hose barb), aisi 316l |
| Connection 2 | 1/8 |
| Min. temperature | -20 °C |
| Max. temperature | 220 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 97.64 excl. VAT
/ Each
£ 117.17 incl. VAT
- Usually arrives within 14 working days