Fitting
Connection 1 | G1/4 |
---|---|
Material | Brass;Galvanised Steel (Coupling);NBR (Seal) |
Standard | European |
Connection 1 | G1/4 |
---|---|
Material | Brass;Galvanised Steel (Coupling);NBR (Seal) |
Standard | European |
Metric passage diameter | 5 mm |
Max. temperature | 80 °C |
Min. temperature | 0 °C |
Usually arrives within 14 working days