PROTEUS ACP33CMUA CONTRACTOR PACK 3&3 DUAL TYPE A RCD META (H)256 MM X
RCD Metalclad Consumer Unit
See technical informationSee documentsReferences
Proteus Switchgear:ACP33CMUA
Rubix:234A8339
Documents
Product details : PROTEUS ACP33CMUA CONTRACTOR PACK 3&3 DUAL TYPE A RCD META (H)256 MM X
Contractor Pack 3&3 Dual Type A RCD Meta (H)256 mm x (W)309 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

