• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MM

LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MM

Fuse-Link

See technical informationSee documents

References

Lawson Fudes:NS6
Rubix:234A8282
brand logo
brand logo

Technical specifications

Voltage415 V
Amperage6 A

Documents

Product details : LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MM


6A Hrc Fuse (L)62 mm x (Dia)14.3 mm

Technical specifications


Attributes
Voltage415 V
Amperage6 A
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (PROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM XSCHNEIDER MOTOR CIRCUITBREAKER GV2ME05LAWSON FUSES LFN10G10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)PROTEUS AENC204ML METALCLAD 4 MODULE ENCLOSURE (H)235 MM X (W)113 MM XSCHNEIDER ELECTRIC A9D56832 32A 30MA A RCBO ACTI9IC60H PON B (H)110 MMPROTEUS 1016/4 16 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5PROTEUS XL6BR 6 AMP 10KA SINGLE MODULE RCBO B CURVE TY (H)124.5 MM X (HAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1MBUSSMANN 100AMP FUSE BUSSMANN-TC100LEGRAND 411504 CIRCUIT BREAKERPROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5LEGRAND 411505 RCD DX-ID 2P 230 V 40 A 30 MADRAPER 24311 AUTO MINI FUSE ASSTMNT 100PCSPROTEUS 31006/4 6 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap