References
Tsubaki:BB40-2GD
Rubix:267A0358
Manufacturer :5015040020
EAN:0096223526823



Documents
Product details : TSUBAKI 5015040020 BB40-2GD CAM CLUTCH
Tsubaki BB Series clutches have 62** ball bearing characteristics and dimensions. This provides easy handling and installation. Ideal for general applicationsin the light duty industry.
Technical specifications
Attributes
| Logistic Weight | 667 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 27 mm |
| Series | bb |
| Weight | 0.667 kg |
| Reference speed | 1800 rpm |
| Total bearing width | 27 mm |
| Auth. torque | 0.08 N.m |
| Basic static load, radial - C0r | 11700 N |
| Basic dynamic load, radial - Cr | 14500 N |
Show UNSPSC/ECL@SS
£ 76.71 excl. VAT
/ Each
£ 92.05 incl. VAT
- Usually arrives within 14 working days