MZEU 90 E4 COVER SET
Inner diameter | 40 mm |
---|---|
Outer diameter | 125 mm |
Width | 123 mm |
Logistic Weight | 1155 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 125 mm |
Width | 123 mm |
Series | MZEU |
Weight | 1155 kg |
Reference speed | 1400 rpm |
Total bearing width | 123 mm |
Auth. torque | 1350 N.m |
Standard | ISO R773;DIN 6885.1 |
Usually arrives within 14 working days