References
Tsubaki:MZEU100-K E3
Rubix:267A0418
Manufacturer :5090010003
EAN:8718472217025

Product details : TSUBAKI 5090010003 MZEU 100 E3 TORQUE ARM SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 11500 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 270 mm |
| Width | 182 mm |
| Series | mzeu-k |
| Weight | 67.4 kg |
| Sealing | one rubber seal and one metal shield |
| Reference speed | 500 rpm |
| Limit speed | 130 rpm |
| Total bearing width | 28 mm |
| Auth. torque | 17600 N.m |
| Standard | DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 1,333.76 excl. VAT
/ Each
£ 1,600.51 incl. VAT
- Usually arrives within 14 working days