References
Tsubaki:MZEU30 E2 FLANGE SET
Rubix:267A0377
Manufacturer :5090003002
EAN:8718472216646




Documents
Product details : TSUBAKI 5090003002 MZEU 30 E2 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 474 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 100 mm |
| Width | 82 mm |
| Series | mzeu |
| Weight | 0.474 kg |
| Reference speed | 1500 rpm |
| Total bearing width | 82 mm |
| Auth. torque | 735 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 86.82 excl. VAT
/ Each
£ 104.18 incl. VAT
- Usually arrives within 14 working days