References
Timken:H3028
Rubix:395A9034
EAN:0087796246874



Documents
Product details : TIMKEN H3028 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x89x260 mm |
|---|---|
| Logistic Weight | 3160 g |
| Packaged dimensions (D x W x H) | 260x89x260 mm |
| Package weight | 3160 g |
| Inner diameter | 125 mm |
| Male thread | yes |
| Width | 82 mm |
| Outer diameter | 165 mm |
| Series | h |
Show UNSPSC/ECL@SS
£ 137.85 excl. VAT
/ Each
£ 165.42 incl. VAT
- Delivery usually within ( 7 ) days
