References
FAG:H314
Rubix:229A1209
Manufacturer :0191767400000
EAN:4012801217149

Product details : FAG H314 ADAPTOR SLEEVE 191767400000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x98x98 mm |
|---|---|
| Logistic Weight | 740 g |
| Inner diameter | 60 mm |
| Male thread | m70x2 |
| Width | 52 mm |
| Outer diameter | 92 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 58.84 excl. VAT
/ Each
£ 70.61 incl. VAT
- Delivery usually within ( 7 ) days
