References
SNR:H318
Rubix:205A4012
EAN:3413520033910

Product details : SNR H318 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x132x70 mm |
|---|---|
| Logistic Weight | 1395 g |
| Inner diameter | 90 mm |
| Width | 65 mm |
| Outer diameter | 120 mm |
| Series | h300 |
| Weight | 1395 kg |
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
- Usually arrives within 14 working days
