References
SKF:OH 3152 H
Rubix:104A5721
Manufacturer :17117
EAN:7316571153339

Product details : SKF ADAPTOR SLEEVE OH 3152 H
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 229x342x342 mm |
|---|---|
| Logistic Weight | 21080 g |
| Inner diameter | 240 mm |
| Male thread | tr260x4 |
| Width | 190 mm |
| Outer diameter | 342 mm |
Show UNSPSC/ECL@SS
£ 1,233.19 excl. VAT
/ Each
£ 1,479.83 incl. VAT
- In stock: Next day delivery
