References
SKF:OH 3056 H
Rubix:217A1169
Manufacturer :17093
EAN:7316570382778

Product details : SKF WITHDRAWAL SLEEVE OH 3056 H
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x330x330 mm |
|---|---|
| Logistic Weight | 15950 g |
| Inner diameter | 260 mm |
| Male thread | tr280x4 |
| Width | 152 mm |
| Outer diameter | 330 mm |
Show UNSPSC/ECL@SS
£ 1,375.60 excl. VAT
/ Each
£ 1,650.72 incl. VAT
- Delivery usually within ( 3 ) days
