References
PTN:H3044
Rubix:218A1475
Manufacturer :857570
EAN:3660338128233




Documents
Product details : PTN 857570 ADAPTER SLEEVE H3044
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Male thread | tr480×5 |
| Width | 126 mm |
| Outer diameter | 260 mm |
| Series | h3000 |
| Material | steel |
| Weight | 9.9 kg |
Show UNSPSC/ECL@SS
£ 279.75 excl. VAT
/ Each
£ 335.70 incl. VAT
- Usually arrives within 14 working days
