Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857505 ADAPTER SLEEVE H204
PTN 857505 ADAPTER SLEEVE H204
H Sleeve
References
ptn:
H204
rubix:
218A1410
manufacturer :
857505
ean:
3660338127588
Technical specifications
Inner diameter
17
mm
Male thread
m50×1,5
Width
24
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857505 ADAPTER SLEEVE H204
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
17
mm
Male thread
m50×1,5
Width
24
mm
Series
h200
Material
steel
Outer diameter
32
mm
Weight
0.036
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.74
excl. VAT
/
Each
£
22.49
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
TIMKEN H218 ADAPTER SLEEVE
TIMKEN H2305 ADAPTER SLEEVE
TIMKEN H2321 ADAPTER SLEEVE
NSK ADAPTER SLEEVE HE3130
PTN 857535 ADAPTER SLEEVE H320
NSK ADAPTOR SLEEVE H305
SKF ADAPTER SLEEVE H 213
FAG ADAPTOR SLEEVE H311
H2311-AKN ADAPTER SLEEVE H 2311
PTN 857514 ADAPTER SLEEVE H213
H313-AKN ADAPTER SLEEVE H 313
SNR H217 ACCESSORIES
TIMKEN H3132 ADAPTER SLEEVE
NSK ADAPTER SLEEVE HE320X
SKF HA2317 ADAPTER SLEEVE