Bearing Accessories
Inner diameter | 35 mm |
---|---|
Width | 31 mm |
Logistics dimensions (L x W x H) | 70x70x46 mm |
---|---|
Logistic Weight | 160 g |
Packaged dimensions (D x W x H) | 70x70x46 mm |
Package weight | 160 g |
Inner diameter | 35 mm |
Width | 31 mm |
Outer diameter | 58 mm |
Usually arrives within 14 working days