References
FAG:H3052X
Rubix:274A7616
Manufacturer :0191758500000
EAN:4012801311571

Product details : FAG H3052X ADAPTER SLEEVE
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x310x310 mm |
|---|---|
| Logistic Weight | 15600 g |
| Inner diameter | 240 mm |
| Male thread | tr260x4 |
| Width | 25 mm |
| Outer diameter | 310 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 932.10 excl. VAT
/ Each
£ 1,118.52 incl. VAT
- Delivery usually within ( 7 ) days
