References
PTN:H3156
Rubix:218A1492
Manufacturer :857587
EAN:3660338128400




Documents
Product details : PTN 857587 ADAPTER SLEEVE H3156
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Male thread | tr280×4 |
| Width | 195 mm |
| Outer diameter | 350 mm |
| Series | h3100 |
| Material | steel |
| Weight | 23 kg |
Show UNSPSC/ECL@SS
£ 413.60 excl. VAT
/ Each
£ 496.32 incl. VAT
- Usually arrives within 14 working days
