H3126-AKN ADAPTER SLEEVE H 3126


ADAPTER SLEEVES

References
akn from mecaline:H3126-AKN
rubix:239A0518
manufacturer :890674
ean:4055953027747
brand logo
brand logo
Technical specifications
Inner diameter115 mm
Male threadm 130x2
Width92 mm
See all Specifications

Product details : H3126-AKN ADAPTER SLEEVE H 3126


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter115 mm
Male threadm 130x2
Width92 mm
Seriesh
Materialsteel
Outer diameter165 mm
Weight3.66 kg
Show UNSPSC/ECL@SS
£ 154.18 excl. VAT
/ Each
£ 185.02 incl. VAT
  • Usually arrives within 14 working days