H2310-AKN ADAPTER SLEEVE H 2310


ADAPTER SLEEVES

References
akn from mecaline:H2310-AKN
rubix:239A0452
manufacturer :890628
ean:3660338433092
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Male threadM 50x1.5
Width55 mm
See all Specifications

Product details : H2310-AKN ADAPTER SLEEVE H 2310


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter45 mm
Male threadM 50x1.5
Width55 mm
SeriesH23
MaterialSteel
Outer diameter70 mm
Weight0.362 kg
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
  • Usually arrives within 14 working days