References
PTN:H3136
Rubix:218A1487
Manufacturer :857582
EAN:3660338128356




Documents
Product details : PTN 857582 ADAPTER SLEEVE H3136
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Male thread | m180×3 |
| Width | 131 mm |
| Outer diameter | 230 mm |
| Series | h3100 |
| Material | steel |
| Weight | 9.15 kg |
Show UNSPSC/ECL@SS
£ 188.20 excl. VAT
/ Each
£ 225.84 incl. VAT
- Usually arrives within 14 working days
