References
PTN:H209
Rubix:218A1415
Manufacturer :857510
EAN:3660338127632




Documents
Product details : PTN 857510 ADAPTER SLEEVE H209
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Male thread | m45×1,5 |
| Width | 63 mm |
| Outer diameter | 65 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.21 kg |
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
- In stock: Next day delivery
