References
Timken:H311
Rubix:104A5186
EAN:0087796028449



Product details : TIMKEN H311 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x94x62 mm |
|---|---|
| Logistic Weight | 350 g |
| Packaged dimensions (D x W x H) | 94x94x62 mm |
| Package weight | 350 g |
| Inner diameter | 50 mm |
| Male thread | yes |
| Width | 45 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
- Delivery usually within ( 7 ) days
