Adapter sleeve
Inner diameter | 30 mm |
---|---|
Male thread | m35x1,5 |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x57x57 mm |
---|---|
Logistic Weight | 142 g |
Inner diameter | 30 mm |
Male thread | m35x1,5 |
Width | 29 mm |
Series | h |
Material | steel |
Outer diameter | 52 mm |
Usually arrives within 14 working days