References
Timken:H2319
Rubix:395A9029
EAN:0087796214491

Product details : TIMKEN H2319 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 151x151x113 mm |
|---|---|
| Logistic Weight | 1800 g |
| Packaged dimensions (D x W x H) | 151x151x113 mm |
| Package weight | 1800 g |
| Inner diameter | 85 mm |
| Male thread | m95x2 |
| Width | 90 mm |
| Outer diameter | 125 mm |
| Series | h |
| Weight | 1.92 kg |
Show UNSPSC/ECL@SS
£ 69.99 excl. VAT
/ Each
£ 83.99 incl. VAT
- Delivery usually within ( 7 ) days
