SKF ADAPTER SLEEVE H 2344


Tapered Adaptor Sleeve H Series

References
skf:H 2344
rubix:131A9241
manufacturer :8122
ean:7316577114259
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Male threadtr 220x4
Width186 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2344


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight15950 g
Inner diameter200 mm
Male threadtr 220x4
Width186 mm
Outer diameter292 mm
Show UNSPSC/ECL@SS
£ 904.61 excl. VAT
/ Each
£ 1,085.53 incl. VAT
  • Usually arrives within 14 working days