References
SNR:H3164H
Rubix:205A4005
EAN:3413520488963
Product details : SNR H3164H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Width | 226 mm |
| Outer diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 2,434.91 excl. VAT
/ Each
£ 2,921.89 incl. VAT
- Usually arrives within 14 working days

