References
Timken:H321
Rubix:395A9063
EAN:0087796246669

Product details : TIMKEN H321 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x86 mm |
|---|---|
| Logistic Weight | 2000 g |
| Packaged dimensions (D x W x H) | 165x165x86 mm |
| Package weight | 2000 g |
| Inner diameter | 95 mm |
| Male thread | m105x2 |
| Width | 74 mm |
| Outer diameter | 140 mm |
| Series | metric h adapter sleeve |
| Weight | 4.3 kg |
| Type | metric h adapter sleeve |
| Thickness | 20 mm |
Show UNSPSC/ECL@SS
£ 61.23 excl. VAT
/ Each
£ 73.48 incl. VAT
- Delivery usually within ( 7 ) days
