References
PTN:H2319
Rubix:218A1457
Manufacturer :857552
EAN:3660338128059




Documents
Product details : PTN 857552 ADAPTER SLEEVE H2319
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Male thread | m95×2 |
| Width | 90 mm |
| Outer diameter | 125 mm |
| Series | h2300 |
| Material | steel |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Usually arrives within 14 working days
