References
SKF:H 204
Rubix:104A4686
Manufacturer :8037
EAN:7316577008299

Product details : SKF ADAPTER SLEEVE H 204
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 17 mm |
| Male thread | m20x1 |
| Width | 24 mm |
| Outer diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 40.95 excl. VAT
/ Each
£ 49.14 incl. VAT
- Delivery usually within ( 3 ) days
