Adapter sleeve
Inner diameter | 85 mm |
---|---|
Male thread | M95x2 |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x101x101 mm |
---|---|
Logistic Weight | 1890 g |
Inner diameter | 85 mm |
Male thread | M95x2 |
Width | 90 mm |
Series | H |
Material | Steel |
Outer diameter | 125 mm |
Usually arrives within 14 working days