Tapered Adaptor Sleeve H Series
Inner diameter | 280 mm |
---|---|
Male thread | Tr 300x4 |
Width | 208 mm |
Logistics dimensions (L x W x H) | 208x380x380 mm |
---|---|
Logistic Weight | 27500 g |
Inner diameter | 280 mm |
Male thread | Tr 300x4 |
Width | 208 mm |
Outer diameter | 380 mm |
Usually arrives within 14 working days