Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857559 ADAPTER SLEEVE H2332
PTN 857559 ADAPTER SLEEVE H2332
H Sleeve
References
ptn:
H2332
rubix:
218A1464
manufacturer :
857559
ean:
3660338128127
Technical specifications
Inner diameter
140
mm
Male thread
M160×3
Width
147
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857559 ADAPTER SLEEVE H2332
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
140
mm
Male thread
M160×3
Width
147
mm
Series
H2300
Material
Steel
Outer diameter
210
mm
Weight
8.8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.23
excl. VAT
/
Each
£
355.48
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SKF HRB+ ADAPTER SLEEVE H 2324
SKF ADAPTOR SLEEVE H 3130 L
TIMKEN H2316 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H217
SNR H2348H ACCESSORIES
TIMKEN H319 ADAPTER SLEEVE
SNR H2315 ACCESSORIES
FAG H3152X-HG ADAPTOR SLEEVE 191769020000
SNR AHX3126/120 ACCESSORIES
SKF ADAPTER SLEEVE H 3030
NSK ADAPTER SLEEVE HE2326
TIMKEN H316 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H3122
SKF ADAPTOR SLEEVE OH 3044 H
SNR H3056H ACCESSORIES