Clamping bushing H 2307
Inner diameter | 35 mm |
---|---|
Male thread | M35x1,5 |
Width | 43 mm |
Logistics dimensions (L x W x H) | 75x54x75 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 35 mm |
Male thread | M35x1,5 |
Width | 43 mm |
Series | H2300 |
Outer diameter | 52 mm |
Weight | 0.17 kg |
Usually arrives within 14 working days