Insert bearing with set screw INA GYE20-KRR-B-FA107-VA-HLA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Bearing GYE
See technical informationSee documentsReferences
INA:GYE20-KRR-B-FA107-VA-HLA
Rubix:238A4305
Manufacturer :0518013960000
EAN:4054362377702

Documents
Product details : INA GYE20-KRR-B-FA107-VA-HLA RADIAL INSERT BALL BEARING GYE..-KRR-B-FA
Radial insert ball bearin
Radial insert ball bearing GYE..-KRR-B-FA107-VA
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x47x47 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-krr-b-fa107-va |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 131.74 excl. VAT
/ Each
£ 158.09 incl. VAT
- In stock: Next day delivery
