Insert bearing with set screw RHP 1245-1.3/4ECG, Outer diameter: 85 mm | Width: 19 mm
Self-aligning bearing European standard 1200 G and 1200 ECG series
See technical informationSee documentsReferences
RHP:1245-1.3/4ECG
Rubix:158A3972
Manufacturer :1245-1.3/4ECG R
EAN:00747023043330

Documents
Product details : RHP BEARING INSERT 1245-1.3/4ECG
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Series | 1200ecg |
| Total bearing width | 43.73 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.87 kg |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
